![eltb401snwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613883.jpg?preset=medium)
ELITE LIGHTING 4 inch Elite Stepped Baffle Trim (35 Degree Tilt), Satin Nickel/White
Description
Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Stepped Baffle Trim |
Lamp Type | Compact Fluorescent, Incandescent | Housing Material | Phenolic/Metal |
Diameter | 4-7/8 in | Color | White, Satin Nickel Baffle |
For Use With | B4PLIC-E, B4PLIC-M, B4PL, B4PLR, B4-GU24-IC, B4-GU24-RIC, G4, G4IC, G4R Recessed Housings | UPC | 847801046888 |
Packages
1 - UNIT - 1 |