ELITE LIGHTING 4 inch Elite Reflector Trim, Clear Alzak/White
Description
Reflector trim use with Recessed Compact Fluorescent (CFL) fixtures
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Reflector Trim |
Lamp Type | Compact Fluorescent, Incandescent | Lamp Wattage | 9/13/18/26 W |
Diameter | 4-7/8 in OD | Color | White, Chrome Reflector |
For Use With | B4PLIC-E, B4PLIC-M, B4PL Housings | UPC | 847801004031 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |