ELITE LIGHTING 4 inch Elite Miniature IC Housing, Air-Shut, White Baffle
Description
Small aperture housing designed for new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR20, R20, and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ Kos, one 3/4 KO and four Romex knockouts with strain relief.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Housing |
Type | IC, Recessed | Voltage Rating | 120 V |
Lamp Type | Incandescent (Lamp Not Included) | Housing Material | Aluminum |
Lamp Wattage | 50 W | Number of Lamps | 1 |
Diameter | 101.6 mm | Width | 140 mm |
Depth | 610 mm | Color | White |
UPC | 847801003898 |
Packages
6 - UNIT - (6) | 300 - UNIT - 300 |