ELITE LIGHTING 4 inch B4R Series Miniature Non-IC Remodel Housing
Description
Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½" KOs and four Romex knockouts with strain relief. Accommodates up to 50W PAR20, R20, and A19 lamps.
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Housing |
Type | Remodel, Non-IC, Recessed | Voltage Rating | 120 V |
Lamp Type | Incandescent (Lamp Not Included) | Housing Material | Steel |
Lamp Wattage | 50 W | Number of Lamps | 1 |
Depth | 280 mm | Color | White |
UPC | 847801017871 |
Packages
6 - UNIT - (6) | 432 - SKID - 432 |