![eltb630wwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10614145.jpg?preset=medium)
ELITE LIGHTING 6 inch Elite Metal Stepped Baffle R30/PAR30, White/White
Description
Metal Stepped Baffle R30/PAR30 trim use with Recessed Incandescent fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 6 in Stepped Baffle Trim |
Lamp Type | Compact Fluorescent, PAR30/R30/BR30 and A19 Incandescent | Housing Material | Metal |
Lamp Wattage | PAR30/R30: 75 W, A19: 60 W, BR30: 65 W | Diameter | 7-1/4 in OD |
Color | White, White Baffle | For Use With | B6IC-AT-W, B6RIC-AT-W, B26IC-AT-W, B26RIC-AT-W, B6IC-100-AT-W, B600-IC, B6-AT, B6R-AT, B26R-AT, B26-AT, B26-GU24-IC, B26-GU24-RIC Housings |
UPC | 847801000163 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |