Abbotsford
eltbl450matw

ELITE LIGHTING 4 inch 50W Elite Miniature Low Voltage inchNoise-Free inch Non-IC Housing, Magnetic, Air-Shut, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:BL4-50-M-120

Description

Small aperture low voltage, thermally protected, specification grade recessed housing. For new construction. Non-insulated ceilings or where insulation can be kept 3 from the housing. Accommodates up to 75W MR16 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs, one ¾ KO and four Romex knockouts with strain relief.

Specifications

Brand Name Elite Lighting Item Name 4 in Housing
Type Non-IC, Recessed Voltage Rating 12 V
Lamp Type Halogen (Lamp Not Included) Housing Material Steel
Lamp Wattage 50 W Number of Lamps 1
Width 140 mm Depth 610 mm
Color Gray Includes Control Unit

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok