![elthh44501clwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10614390.jpg?preset=medium)
ELITE LIGHTING 4 inch LED Reflector Trim, Clear/White
Description
4" LED Reflector with Diffuse Lens with Clear Reflector and White Ring/Trim (to be used with HH4-LED Series Housing only)
Specifications
Brand Name | Elite Lighting | Item Name | 4 in Reflector Trim with Diffuse Lens |
Lamp Type | LED | Diameter | 5-1/2 in |
Depth | 95.25 mm | Color | White, Chrome Reflector |
For Use With | HH4-LED, HHJ4-LED, HHR4-LED, Architectural High Lumen LED Downlight Housings | UPC | 848070013878 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |