Abbotsford
iplip53rdc4sdwbcww30120

IP LIGHTING 4 inch IP53-RDC4SD Series Recessed Trim, White/Black Cone

Price $59.27 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IP LIGHTING
Manufacturer #:IP53-RDC4SD-W-BC-WW30120

Description

Recessed ceiling designed for high visual comfort in residential application. Die-cast aluminum one piece trim. Die-cast aluminum heat sink. Precision Optical upper reflector cone with clear tempered glass lens. Lower reflector cone for high visual comfort. Heavy duty installation springs ensure tight fitting to ceiling.

Specifications

Brand Name IP Lighting Item Name 4 in Trim
Type Cone, Dimmable Series/Model IP53-RDC4SD
Color/Finish Black For Use With 980 lm Recessed LED Downlight Fixture

Packages

1 - UNIT - 1