Abbotsford
iwaledprestotrmdl4idblk

STANDARD PRODUCTS 4 inch Round LED Presto Trim, Black

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64340

Description

FEATURES AND BENEFITS:• Size (in): 4• Shape: Round• Trim Type: Smooth• Trim Colour: Black• Type of Accessory: Trim

Specifications

Brand Name Standard Products Item Name 4 in Trim
Type Round, Smooth Lamp Type LED
Diameter 101.6 mm Color Black
UPC 069549643406

Packages

1 - UNIT - 1