![iwaledprestotrmdl4idbrz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164288471.jpg?preset=medium)
STANDARD PRODUCTS 4 inch Round LED Presto Trim, Bronze
Description
FEATURES:• Size (in): 4• Shape: Round• Trim Type: Smooth• Trim Colour: Bronze• Type of Accessory: Trim
Specifications
Brand Name | Standard Products | Item Name | Trim |
Type | Round, Smooth | DLC | N |
UPC | 069549643420 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 | 120 - UNIT - 120 |