STANDARD PRODUCTS 4 inch Round LED Presto Trim, Silver
Description
FEATURES:• Size (in): 4• Shape: Round• Trim Type: Smooth• Trim Colour: Silver• Type of Accessory: Trim
Specifications
Brand Name | Standard Products | Sub Brand | Presto |
Item Name | 4 in Trim | Type | Non-Adjustable, Low Voltage, Round, Smooth |
Lamp Type | LED | DLC | N |
Color | Silver | UPC | 069549643413 |
Packages
1 - UNIT - 1 | 120 - UNIT - 120 |