![iwaledprestotrmdl4idwhi](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12208371.jpg?preset=medium)
STANDARD PRODUCTS 4 inch Round LED Presto Trim, White
Description
FEATURES:• Size (in): 4• Shape: Round• Trim Type: Smooth• Trim Colour: White• Type of Accessory: Trim
Specifications
Brand Name | Standard Products | Sub Brand | Presto |
Item Name | 4 in Trim | Type | Non-Adjustable, Low Voltage, Round, Smooth |
Lamp Type | LED | DLC | N |
Color | White | UPC | 069549643390 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 | 120 - UNIT - 120 |