![iwarf4trimgmbblkmr16](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/205610765.jpg?preset=medium)
STANDARD PRODUCTS 4-1/4 inch E-LUME Round MR16 Deep Baffle Gimbal Trim, Black
Description
FEATURES:• Types: Deep Baffle - Gimbal• Shape: Round• Rotation Angle (°): 30• Colour: Black• Aperture: Round• Comp. housing diameter (in): 4• Compatible Lamps: MR16 (E26, GU10) / PAR16• Lamp Maximum Wattage (W): 50• Diameter (mm): 101.6• Diameter (in): 4• Air-Tight: No• Brand: E-Lume• Warranty (yrs): 1
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | 4 in Gimbal Trim | Type | Round, 30° Rotation, Deep Baffle |
DLC | N | For Use With | MR16 (E26, GU10)/PAR16 Lamps |
UPC | 069549643703 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |