Abbotsford
iwarf4trimgmbdbrflwhmr16

STANDARD PRODUCTS 4-1/4 inch E-LUME Round MR16 Reflector Gimbal Trim, Chrome/White

Price $15.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65548

Description

FEATURES:• Types: Reflector - Gimbal• Shape: Round• Rotation Angle (°): 30• Colour: Chrome/White• Aperture: Round• Comp. housing diameter (in): 4• Compatible Lamps: MR16 (E26, GU10) / PAR16• Lamp Maximum Wattage (W): 50• Diameter (mm): 101.6• Diameter (in): 4• Air-Tight: No• Brand: E-Lume• Warranty (yrs): 1

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name 4 in Reflector Trim Type Round, 30° Rotation, Air-Tight, Deep Baffle
Color/Finish White/Chrome Dimensions 4-31/32 in dia
For Use With MR16 (E26, GU10)/PAR16 Lamps UPC 069549655485

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought