![jun10sc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326690743.jpg?preset=medium)
ACUITY 4 inch Line Voltage Trim Series Adjustable Flush Gimbal Ring Trim, Satin Chrome
Description
Adjustable 10-series flush gimbal ring trim of satin chrome colour.
Specifications
Brand Name | Juno | Item Name | 4 in Adjustable Flush Gimbal Trim |
Type | Round, Line Voltage | Lamp Type | MR16 |
Series | 10 | Lamp Wattage | 50/75 W |
Diameter | 5 in OD | Color | Satin Chrome |
For Use With | IC1P, TC1, TC1S, TC1R, TC1RCW, APT1 Recessed Light Housings | Application | For Indoor Locations |
UPC | 661209079077 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |