![jun10wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326673555.jpg?preset=medium)
ACUITY 241TMC 4-inch Flush Gimbal Ring Trim, White
Description
4-inch adjustable flush gimble trim ring to be used with TC1 series. Trim is black.
Specifications
Brand Name | Juno | Item Name | 4 in Adjustable Flush Gimbal Trim |
Type | Round, Line Voltage | Lamp Type | MR16 |
Series | 10 | Lamp Wattage | 50/75 W |
Diameter | 5 in OD | Color | White |
For Use With | IC1P, TC1, TC1S, TC1R, TC1RCW, APT1 Recessed Light Housings | Application | For Indoor Locations |
UPC | 661209079053 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |