![jun14bwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326690322.jpg?preset=medium)
ACUITY 4-inch PAR20 Line Voltage Downlight Trim Series Black Baffle, White Trim
Description
Juno 4-inch line voltage recessed baffle trim is ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.
Specifications
Brand Name | Juno | Item Name | 4 in Downlight Baffle Trim |
Type | Round, Line Voltage | Lamp Type | K19/PAR20/R20 |
Series | 14 | Lamp Wattage | 18/26/50 W |
Diameter | 5 in OD | Color | White, Black Baffle |
For Use With | IC1, IC1W, IC1, TC1RCW, IC1P, TC1, TC1S, TC1S, TC1R, ICPL4, PL4, IC1LED, IC1RLED Recessed Light Housings | Application | For Wet and Indoor Locations |
UPC | 661209700087 |
Packages
1 - UNIT - 1 |