![jun14wwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326690318.jpg?preset=medium)
ACUITY 4-inch PAR20 Line Voltage Downlight Trim Series White Baffle, White Trim
Description
Features: - Outer diameter measures 5 inches - Nominal Aperture Size: 3-3/8 inches - Energy Star qualified - UL Listed for wet location. - Application: Commercial and Residential - Housing/Lamp Compatibility: IC1/IC1W/IC1S: 50W PAR20 (Requires T599 Socket Extender when using GE lamps), IC1P/TC1/TC1R: 50W PAR20, 50W R20, ICPL426 Series: 26W, ICPL418 Series: 18W, ICPL413 Series: 13W, IC1LEDG3/IC1RLEDG3 Series, APT1: 50W PAR20, 50W R2
Specifications
Brand Name | Juno | Item Name | 4 in Downlight Baffle Trim |
Type | Round, Line Voltage | Lamp Type | K19/PAR20/R20 |
Series | 14 | Lamp Wattage | 18/26/50 W |
Diameter | 5 in OD | Color | White, White Baffle |
For Use With | IC1, IC1W, IC1, TC1RCW, IC1P, TC1, TC1S, TC1S, TC1R, ICPL4, PL4, IC1LED, IC1RLED Recessed Light Housings | Application | For Wet and Indoor Locations |
UPC | 661209950321 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 | 1344 - SKID - 1344 |