![jun17bwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330963505.jpg?preset=medium)
ACUITY 4 inch Line Voltage Trim Series Black Alzak Cone, White Trim
Description
Reflector downlight cone trim offers a wide variety of finishes for the reflector and trim ring. It has black AlzakĀ® cone and white trim ring finish.
Specifications
Brand Name | Juno | Item Name | 4 in Downlight Cone Reflector Trim |
Type | Round, Line Voltage | Voltage Rating | 120 V |
Ceiling Opening | 3-3/8 in | Lamp Type | PAR20/R20 |
Series | 17 | Lamp Wattage | 50/26/18 W |
Diameter | 5 in | Color | Black Cone, White Trim Ring |
For Use With | IC1/lC1 W/IC1 S/IC1P/TC1/TC1 S/TC1R/IC1P/APT1/ICPL4/PL4/IC1LED/IC1RLED Housings | Standards | UL Listed, Energy Star Certified |
Application | For Recessed Commercial, Recessed Residential, Damp Location | UPC | 661209024077 |
Packages
1 - UNIT - 1 |