
ACUITY 4 inch Reflector Downlight Cone Clear Alzak, White Trim
Description
Juno 4-inch line voltage downlight cone trim is ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.
Specifications
Brand Name | Juno | Item Name | 4 in Cone Reflector Trim |
Type | Round, Line Voltage | Lamp Type | PAR20/R20 |
Series | 17 | Lamp Wattage | 18/26/40/50 W |
Diameter | 5 in OD | Color | White, Clear Alzak Reflector |
For Use With | IC1, IC1W, IC1S, IC1P, TC1, TC1S, TC1R, IC1P, APT1, ICPL4, PL4, IC1LED, IC1RLED Recessed Light Housings | Application | For Wet and Indoor Locations |
UPC | 661209700148 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |