![jun17whzabz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12162603.jpg?preset=medium)
ACUITY 4 inch Line Voltage Reflector Trim Series Wheat Haze Cone, Classic Aged Bronze Trim
Description
4" Downlight Cone Trim, Wheat Haze, Classic Aged Bronze Trim Ring
Specifications
Brand Name | Juno | Item Name | 4 in Downlight Cone Trim |
Type | Line Voltage, Insulated, Round | Voltage Rating | 120 V |
Ceiling Opening | 3-1/2 in | Lamp Type | PAR/R20 Incandescent |
Housing Material | Aluminum Reflector | Series | 17 |
Lamp Wattage | 50/60/26/13 W | Number of Lamps | 1 |
Mounting Type | Ceiling | Diameter | 5 in |
Height | 3-3/8 in | Color | Wheat Haze Cone, Classic Aged Bronze Trim Ring |
For Use With | IC1, IC1W, IC1S, IC1P, TC1, TC1R, IC1P, ICPL426 Series, ICPL418 Series, IC1LEDG3/IC1RLEDG3 Series, APT1 Housings | Standards | Energy Star Certified |
Application | For Recessed Commercial, Recessed Residential, Damp Location | UPC | 661209079213 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |