ACUITY 4 inch JUNO MR16 Adjustable Cone Black Alzak White Trim
Description
The 4-inch adjustable cone downlight trim is available with a black cone and white trim ring.
Specifications
Brand Name | Juno | Item Name | 4 in Adjustable Downlight Cone Reflector Trim |
Type | Round, Low Voltage | Lamp Type | MR16 |
Series | 447 | Lamp Wattage | 50/75 W |
Diameter | 5 in OD | Color | White, Black Reflector |
For Use With | IC44N, IC44NW, IC44NS, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Recessed Light Housings | Application | For Indoor Locations |
UPC | 661209002419 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |