ACUITY 4 inch JUNO Aiming Elbow Trim, MR16, Black
Description
The 4-inch aiming elbow trim can be adjusted 75 degrees vertically and is available with a classic-aged-bronze, black, satin-chrome, or white trim.
Specifications
Brand Name | Juno | Item Name | Recessed Trim |
Type | Low Voltage, 75° Vertical Adjustable, Aiming Elbow | Ceiling Opening | 4 in |
Lamp Type | MR16 | Lamp Wattage | 50 W |
Mounting Type | Recessed | Diameter | 4-7/8 in |
Color | Black | For Use With | IC44N, IC44W, IC44S, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Series Housing |
Standards | UL Listed, cUL, CSA Certified | UPC | 661209020505 |
Packages
1 - UNIT - 1 |