![jun449sc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287535779.jpg?preset=medium)
ACUITY 4 inch JUNO Aiming Elbow Trim, MR16, Satin Chrome
Description
The 4-inch aiming elbow trim can be adjusted 75 degrees vertically and is available with a classic-aged-bronze, black, satin-chrome, or white trim.
Specifications
Brand Name | Juno | Item Name | 4 in Aiming Elbow Adjustable Trim |
Type | Round | For Use With | IC44N/IC44W/IC44S/TC44/TC44V/TC44S/TC44R, TC47/TC47V, APT44 Series Housing |
UPC | 661209026170 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |