
ACUITY 4 inch JUNO Round Adjustable Aiming Elbow Trim, White
Description
4-inch round aiming elbow adjustable trim white with white ring.
Specifications
Brand Name | Juno | Item Name | 4 in Adjustable Aiming Elbow Trim |
Type | Round, Low Voltage | Lamp Type | MR16 |
Series | 449 | Lamp Wattage | 50 W |
Diameter | 4-7/8 in OD | Color | White |
For Use With | IC44N, IC44NW, IC44NS, TC44, TC44V, TC44S, TC44R, TC47, TC47V, APT44 Recessed Light Housings | Application | For Indoor Locations |
UPC | 661209046116 |
Packages
1 - UNIT - 1 |