![jun440abz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330963449.jpg?preset=medium)
ACUITY 4 inch JUNO Flush Gimbal Ring Trim GU10 Base, MR16, Aged Bronze
Description
4" Adjustable Flush Gimbal Ring Trim, Classic Aged Bronze
Specifications
Brand Name | Juno | Item Name | 4 in Adjustable Flush Gimbal Ring Trim |
Type | Round | Lamp Type | MR16/ES16/PAR16 |
Series | 440 | Lamp Wattage | 35/50 W |
Mounting Type | Recessed | Width | 5 in |
Color | Classic Aged Bronze | For Use With | IC1/IC1W/IC1S/IC1P/TC1/TC1S/TC1R/TC1RCW/APT1 Series Housing |
UPC | 661209079176 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |