
ACUITY 4 inch JUNO Flush Gimbal Ring Trim GU10 Base, Black
Description
The 4-inch flush gimbal ring with GU10 base is available with a trim ring in classic black. Requires GUWHIP.
Specifications
Brand Name | Juno | Item Name | 4 in Adjustable Flush Gimbal Trim |
Type | Round, Line Voltage | Lamp Type | MR16/PAR16 |
Series | 440 | Lamp Wattage | 35/50 W |
Diameter | 5 in OD | Color | Black |
For Use With | IC1, IC1W, IC1S, IC1P, TC1, TC1S, TC1RCW, APT1 Recessed Light Housings | Standards | Energy Star Certified |
Application | For Indoor Locations | UPC | 661209020567 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |