![jun440sc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326690740.jpg?preset=medium)
ACUITY 4 inch Flush Gimbal Ring Trim GU10 Base, MR16, Satin Chrome
Description
The 4-inch flush gimbal ring with GU10 base is available with a trim ring in satin chrome. Requires GUWHIP.
Specifications
Brand Name | Juno | Item Name | 4 in Adjustable Flush Gimbal Trim |
Type | Round, Line Voltage | Lamp Type | MR16/PAR16 |
Series | 440 | Lamp Wattage | 35/50 W |
Diameter | 5 in OD | Color | Satin Chrome |
For Use With | IC1, IC1W, IC1S, IC1P, TC1, TC1S, TC1RCW, APT1 Recessed Light Housings | Standards | Energy Star Certified |
Application | For Indoor Locations | UPC | 661209021915 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |