ACUITY 4 inch JUNO Adjustable Frosted Lens with Clear Center Trim, MR16, WET, White
Description
The 4-inch adjustable frosted lens features a clear center trim and white perimeter. The trim ring is available in classic white
Specifications
Brand Name | Juno | Item Name | 4 in Adjustable Trim |
Type | Round, Low Voltage | Lamp Type | MR16 |
Series | 441 | Lamp Wattage | 50 W |
Diameter | 5 in OD | Color | White, Frosted Lens |
For Use With | IC44N, IC44NW, IC44NS, TC44, TC44V, TC44S, TC44R Recessed Light Housings | Standards | CSA Certified |
Application | For Wet and Indoor Locations | UPC | 661209020994 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |