![junic1rledg327k1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12164363.jpg?preset=medium)
ACUITY 4 inch 11W 120V 2700K 600LM IC-Rated Generation 3 LED Downlight
Description
The 4-inch LED downlight’s remodel housing with integral light engine provides energy efficiency and savings. The Air Loc® sealed housing reduces heating and cooling costs by stopping infiltration and exfiltration of air. The LED housing offers a design to provide 50,000 hours of life and is compatible with many standard Juno trims. The IC-rated fixture features factory-installed remodel springs to keep it secure and is ideal for applications where the backside of a ceiling is not accessible.
Specifications
Brand Name | Juno | Item Name | 4 in Housing with Electronic Transformer |
Type | Remodel, Generation 3, Direct Light Outlet, Symmetric Light | Voltage Rating | 120 - 277 V |
Ceiling Opening | 4-3/8 in | Lamp Type | 2700 K LED |
Housing Material | Aluminum | Lamp Wattage | 11 W |
Height | 4-3/8 in | Width | 4-3/4 in |
Depth | 14-1/8 in | Color | Gray |
Standards | Air-Loc, Energy Star Certified, California T24 Compliant | UPC | 661209320162 |
Packages
1 - UNIT - 1 |