![junrb4ssww5cp6mwm2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929749.jpg?preset=medium)
ACUITY 277TCW 4-inch 120V 5CCT Switchable White LED Smooth Trim Kit (6/Pack), White
Description
The 6-pack Juno® RetroBasics 4" Switchable White Recessed LED Trim Kit is the perfect solution for any residential or light commercial setting. Available in 4" and 5/6" sizes, the RetroBasics downlight is designed to replace trims and lamps in existing housings or designed to pair perfectly with the new Quick Connect Housing by Juno® for a low-cost LED downlight solution.
Specifications
Brand Name | Juno | Sub Brand | Contractor Select, RetroBasics™ |
Item Name | Downlight LED Cone Trim Kit | Type | Switchable |
Voltage Rating | 120 V | Fixture Wattage | 7.2 W |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Molded Thermal Plastic | Series | RB4S |
Recessed Trim Type | Round | Average Life | 50000 hr |
Color Temperature | 2700 K to 5000 K | Color Rendering Index (CRI) | 90 |
Ballast Type | 10 - 100% Dimming | Lens Type | Pressed-In |
Lumens | 625 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 5.25 in dia x 2.16 in H |
For Use With | Quick Connect Housings | Standards | CA Title 20 Compliant, CA Title 24, Energy Star Compliant, FCC 47CFR Part 15 Consumer, Air Loc, Wet Location, CSA Certified |
Application | For Showers, Bathrooms and Outdoor Soffits | UPC | 196182750359 |
Packages
1 - UNIT - 1 |