![junrb4ssww5mwm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380920113.jpg?preset=medium)
ACUITY 277TCU 4-inch RetroBasics Switchable White LED Trim Kit, White
Description
The Juno® RetroBasics 4" Switchable White Recessed LED Trim Kit is the perfect solution for any residential or light commercial setting. Available in 4" and 5/6" sizes, the RetroBasics downlight is designed to replace trims and lamps in existing housings or designed to pair perfectly with the new Quick Connect Housing by Juno® for a low-cost LED downlight solution.
Specifications
Brand Name | Juno | Sub Brand | Contractor Select, RetroBasics™ |
Item Name | Downlight LED Cone Trim Kit | Type | Switchable |
Voltage Rating | 120 V | Fixture Wattage | 7.2 W |
Lamp Type | LED | Ceiling Opening | 4 in |
Housing Material | Molded Thermal Plastic | Series | RB4S |
Beam Angle | 89.3° | Recessed Trim Type | Round |
Average Life | 50000 hr | Color Temperature | 2700 K to 5000 K |
Color Rendering Index (CRI) | 90 | Ballast Type | 10 - 100% Dimming |
Lens Type | Pressed-In | Lumens | 625 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 5.25 in dia x 2.16 in H | For Use With | Quick Connect Housings |
Standards | CA Title 20 Compliant, CA Title 24, Energy Star Compliant, FCC 47CFR Part 15 Consumer, Air Loc, Wet Location, CSA Certified | Application | For Showers, Bathrooms and Outdoor Soffits |
UPC | 196182750342 |
Packages
1 - UNIT - 1 |