![juntc1r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359431.jpg?preset=medium)
ACUITY 4 inch JUNO TC Incandescent Remodel Housing
Description
The TC1R remodel downlight can be installed from below the ceiling.
Specifications
Brand Name | Juno | Item Name | 4 in TC Remodel Housing |
Type | Miniature, Universal, Non-IC, Round | Voltage Rating | 120 V |
Ceiling Opening | 4-3/8 in | Lamp Type | R14/R16/R20/PAR16/PAR20 Incandescent |
Housing Material | 22 ga Galvanized Steel | Lamp Wattage | 75 W |
Number of Lamps | 1 | Mounting Type | Ceiling |
Height | 5-1/4 in | Width | 11-1/2 in |
Standards | UL Listed, CSA Certified | Application | For Recessed Residential, Damp Location |
UPC | 661209017987 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 288 - SKID - 288 |