![junv4018wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/510679056.jpg?preset=medium)
ACUITY 4 inch VuLite Eyeball Lighting Trim, White
Description
4 trim eyeball
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | Eyeball Trim | Type | Round, Adjustable, Line Voltage |
Ceiling Opening | 4 in | Lamp Type | PAR16, R16 Incandescent |
Lamp Wattage | R16 40 W, PAR16 60 W | Mounting Type | Ceiling |
Diameter | 5 in | Color | White |
For Use With | IC1, IC1P, TC1, TC1R, V4ICW, V4TCW, V4TCRW Recessed Housings | Standards | UL Listed |
Application | For Damp Location, Wet Location Outdoor | UPC | 661209107442 |
Packages
1 - UNIT - 1 |