![junv4034wwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/197448967.jpg?preset=medium)
ACUITY 4 inch PAR/R 20 Juno Lighting Adjustable Line Voltage 4 Inch Baffle Trim, White
Description
Round fully enclosed downlight baffle trim with white finish. Compatible with IC1, TC1 and TC1R Housings. Baffle trims are the perfect option to reduce glare and minimize ceiling brightness.
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | 4 in Baffle Trim | Type | Round, Line Voltage |
Lamp Type | PAR20/R20 | Series | V4034 |
Lamp Wattage | 30/50 W | Diameter | 5 in OD |
Color | White, White Baffle | For Use With | V4ICW, V4TCW, V4TCRW, IC1P, TC1, TC1R, IC1 Recessed Housings |
Application | For Wet and Indoor Locations | UPC | 661209210739 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |