Abbotsford
junv4040wh

ACUITY 4 inch VuLite Gimbal Ring, White

Price $8.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245GLE

Description

Gimbal ring with white MR16 finish.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 4 in Gimbal Trim Type Round, Line Voltage
Lamp Type MR16/PAR16 Series V4040
Lamp Wattage 35 W Diameter 5 in OD
Color White For Use With V4ICW, IC1, IC1P Recessed Housings
Application For Indoor Locations UPC 661209210791

Packages

1 - UNIT - 1