![junv4044bwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11944290.jpg?preset=medium)
ACUITY 4 inch V4044 VuLite Round Baffle with Regressed Gimbal Ring Trim, Black/White
Description
4" Low Voltage Black Baffle with Regressed Gimbal Ring.
Specifications
Brand Name | Acuity Brands | Item Name | 4 in Baffle Trim with Regressed Gimbal Ring |
Type | Round, Low Voltage | Ceiling Opening | 3-1/2 in |
Lamp Type | LED | Diameter | 5 in |
Color | Black Baffle, White Trim | Application | For Damp Location, Wet Location |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |