ACUITY 4 inch VuLite Baffle with Regressed Gimbal Ring, White
Description
Baffle with regressed gimbal ring. It has white trim ring finish.
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | 4 in Baffle Gimbal Trim | Type | Regressed, Round, Low Voltage |
Lamp Type | MR16 | Series | V4044 |
Lamp Wattage | 50 W | Diameter | 5 in OD |
Color | White, White Baffle | For Use With | V4ICLVW, V4TCLVW, V4TCRLVW, IC44N, TC44, TC44V, TC44R, TC47, TC47V Recessed Housings |
Application | For Indoor Locations | UPC | 661209107466 |
Packages
1 - UNIT - 1 |