PHILIPS LIGHTING 3-3/4 inch Aperture Lytecaster Basic Baffle Complete Unit, Black
Description
"FRAME BLK BAFFLE PAR20"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Recessed Downlight Fixture | Type | Non-IC |
Lamp Type | PAR20 | Housing Material | Aluminum |
Lamp Wattage | 50 W | Includes | Frame-In-Kit and Reflector Trim |
Standards | CSA Certified | Application | For Damp Location |
UPC | 662057605890 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 50 - SS - 50 | 176 - SKID - 176 |