![lcl0029bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568924.jpg?preset=medium)
PHILIPS LIGHTING 3-1/4 inch Aperture Lytecaster Cliclyte Remodeler Shower Light, Baffle Black
Description
Phenolic step baffle. For general lighting, space 6 ft between luminaires. For task lighting, use medium beam spread lamps.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 4 in Step Baffle | Type | Horizontal, Non-IC |
Ceiling Opening | 3-1/4 in | Housing Material | Phenolic |
Mounting Type | Recessed | Color | Black |
Application | General Lighting, Space 6 ft between Luminaires, Task Lighting, use Medium Beam Spread Lamps | UPC | 662057606002 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 50 - SS - 50 | 600 - SKID - 600 |