![lcl0029wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104190370.jpg?preset=medium)
PHILIPS LIGHTING 3-3/4 inch Aperture Lytecaster Basic Baffle Complete Unit, White
Description
Phenolic step baffle. For general lighting, space 6 ft between luminaires. For task lighting, use medium beam spread lamps.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 4 in Frame-In Kit | Type | Remodel, Non-IC |
Lamp Type | PAR20 Incandescent | Housing Material | Galvanized Steel, Hydroformed Aluminum Reflector |
Lamp Wattage | 50 W | Diameter | 5 in |
Depth | 5-3/8 in | Color | White |
Standards | CSA Certified | Application | For General Lighting, Task Lighting |
UPC | 662057605975 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 75 - SS - 75 | 600 - SKID - 600 |