CANLYTE 0030ICWH IC FRAME & BAFFLE
Description
Aluminium reflector grooved on the inside for baffle appearance. Interior painted black to reduce glare. Operates effectively with PAR and BR lamps.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Stepped Baffle Trim | Type | IC, Direct Light Outlet, Symmetric |
Lamp Type | PAR30 | Housing Material | Aluminum |
Lamp Wattage | 75 W | Height | 7-1/2 in |
Width | 4-3/4 in | Color | Matte White |
UPC | 624563057808 |
Packages
1 - UNIT - 1 | 98 - UNIT - 98 |