![lcl0035](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687944.jpg?preset=medium)
CANLYTE 0035 FRAME & GROOVED BAFFLE
Description
Aperture black grooved baffle with IC frame-in-kit and reflector trim. For use with Lytecaster recessed downlight.
Specifications
Brand Name | Philips Lighting | Item Name | 4-3/4 in Pot Light Housing |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | E26 Medium Incandescent | Housing Material | Aluminum |
Lamp Wattage | 150 W | Diameter | 133.35 mm |
Depth | 152.4 mm | Color | Matte White |
Application | For 100 W Lamp | UPC | 624563057822 |
Packages
1 - UNIT - 1 |