![lcl0035ic](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685930.jpg?preset=medium)
CANLYTE 0035IC IC FRAME & GROOVED B
Description
Aperture white grooved baffle with IC frame-in-kit and reflector trim. For use with Lytecaster recessed downlight.
Specifications
Brand Name | Philips Lighting | Item Name | 4-3/4 in Pot Light Reflector Baffle Trim |
Type | Direct Light Outlet, Symmetric, IC | Voltage Rating | 120 V |
Lamp Type | E26 Medium Incandescent | Housing Material | Aluminum |
Lamp Wattage | 75 W | Diameter | 133.35 mm |
Depth | 190.5 mm | Color | Matte White/Gray |
Application | Lytecaster Recessed Downlight | UPC | 624563057839 |
Packages
1 - UNIT - 1 |