PHILIPS LIGHTING 5-1/4 inch Lytecaster Trim Pot PAR30 Basic Black Baffle
Description
Precision-fitted, high temperature phenolic baffle or horizontal grooves reduces glare. Aluminum reflector finished in white operates effectively with A and Quad Tube lamps as well as PAR and BR lamps. Economical choice for low budget applications.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 4-3/4 in Reflector Trim | Type | Round |
Ceiling Opening | 4-3/4 in | Lamp Type | Incandescent |
Housing Material | Aluminum | Lamp Wattage | 85 W |
Number of Lamps | 1 | Mounting Type | Recessed |
Diameter | 121 mm | Height | 7 in |
Width | 7-1/4 in | Color | Black |
Application | For Indoor Commercial - Recessed Downlights | UPC | 784197120702 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 336 - SKID - 336 |