PHILIPS LIGHTING 5 inch Aperture Lytecaster Lexan Opal Dish Diffuser Reflector Trim
Description
Reflector: Hydroformed aluminum, .040” thick (18 ga.); non-yellowing, scratch resistant Perma White finish, 88% reflectance; white trim flange. Diffuser: Translucent white, polycarbonate Lexan®. Installs and removes with twist-lock action, no tool required
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 4-1/8 in Open Reflector Trim | Type | Symmetric, Direct, Round |
Lamp Type | Compact Fluorescent | Housing Material | Plastic |
Lamp Wattage | 13 W | Number of Lamps | 1 |
Mounting Type | Recessed | Diameter | 104.775 mm |
Height | 12 in | Width | 9.38 in |
Color | White | Application | Indoor Commercial - Recessed Downlights |
UPC | 784197120719 |
Packages
1 - UNIT - 1 | 540 - SKID - 540 |