
PHILIPS LIGHTING 26W 120/277V 6-3/4 inch Aperture Lytecaster 2 Lamps Low Profile CFL Frame-in Kit
Description
6-3/4 inch aperture new construction low profile 2-lamp frame-in kit.
Specifications
Brand Name | Philips Lighting | Item Name | Frame-In Kit with Multiwatt Electronic Ballast |
Type | Direct/Indirect Light Outlet | Voltage Rating | 120 - 277 VAC |
Lamp Wattage | 26 W | Number of Lamps | 2 |
Height | 98 mm | Width | 229 mm |
Color | Gray |
Packages
1 - UNIT - 1 | 132 - SKID - 132 |