Abbotsford
lcl1126

PHILIPS LIGHTING 6-3/4 inch Lytecaster Fresnel Lenslite Reflector Trim, Wet Location, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:1126

Description

Anobrite® aluminum reflector maximizes output. Lens assembly pulls down for easy relamping and retains with safety chain. Suitable for wet locations, showers and spas.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 6-3/4 in Reflector with Fresnel Lens Type Symmetric, Direct, Round
Lamp Type Compact Fluorescent Housing Material Aluminum
Lamp Wattage 13 W Number of Lamps 1
Mounting Type Recessed Height 9-1/2 in
Width 9.3 in Color White
Application Indoor Commercial - Recessed Downlights UPC 784197123789

Packages

1 - UNIT - 1 20 - SS - 20 210 - SKID - 210
This website uses cookies to ensure you get the best experience on our website. Read more
Ok