Abbotsford
lcl304bax

SIGNIFY 4 inch Adjustable Reflector Trim MR16, Specular Black Specular and White Flange

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400462097

Description

LytePoints low-voltage and line-voltage luminaries represent the ultimate in small aperture downlighting. They are designed to deliver superior erformance, maximum versatility and fast, easy installation. A diverse selection of trims and finishes combined with universal frame-in kits, with magnetic or electronic transformers, offer the perfect lighting solution for virtually every application. From fully adjustable accent lights to wet location and decorative luminaries, LytePoints provides the tools to help you realize the full potential of your design.

Specifications

Brand Name Philips Lighting Item Name 4 in Adjustable Reflector Trim
Type Low Voltage Lamp Type MR16
Color Black, Clear Alzak Reflector UPC 624563083401

Packages

1 - UNIT - 1 6 - UNIT = 6 600 - SKID - 600