![lcl305alpx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/106060776.jpg?preset=medium)
PHILIPS LIGHTING 912400464189 3-3/4" Lytepoints® Adjustable Baffle Reflector Trim, Aluminum Painted Step Baffle and Self-flange
Description
"3 3/4" ADJUSTABLE DIE-CAST ALUMINUM"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 4 in Adjustable Step Baffle Reflector Trim | Type | Premium |
Ceiling Opening | 3-3/4 in | Lamp Type | MR16 |
Housing Material | Die-Cast Aluminum | Mounting Type | Recessed |
Color | White | UPC | 624563083463 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 600 - SKID - 600 |